Spherical plain bearings INA GE100-DO-E, Outer diameter: 150 mm | Width: 70 mm | Inner diameter: 100 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE100-DO-HLN
INA:GE100-DO-E
Rubix:264A2662
Manufacturer :0973642400000
EAN:4064327554208

Product details : INA GE100-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 70 mm |
| Material | steel/steel (manganese phosphate surface coating: durotect m) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, din iso 12240-1, dimension series e, open design |
| Weight | 4.3 kg |
| Thickness | 70 mm |
| Basic dynamic load, radial - Cr | 558000 N |
Show UNSPSC/ECL@SS
£ 74.57 excl. VAT
/ Each
£ 89.48 incl. VAT
- Delivery usually within ( 7 ) days
