Spherical plain bearings INA GE17-AX, Outer diameter: 47 mm | Width: 16 mm | Inner diameter: 17 mm
Spherical plain bearing
See technical informationReferences
INA:GE17-AX
Rubix:229A1098
Manufacturer :0066541500000
EAN:4012802534481

Product details : FAG GE17-AX SPHER PLAIN BEARING 66541500000
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x47x47 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 16 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.159 kg |
| Thickness | 16 mm |
| Basic static load, axial - C0a | 296 N |
| Basic dynamic load, axial - Ca | 59300 N |
Show UNSPSC/ECL@SS
£ 88.65 excl. VAT
/ Each
£ 106.38 incl. VAT
- Delivery usually within ( 7 ) days
