Spherical plain bearings INA GE22-PB, Outer diameter: 42 mm | Width: 28 mm | Inner diameter: 22 mm

Spherical plain bearing

See technical information

References

INA:GE22-PB
Rubix:238A4385
Manufacturer :0066527780000
EAN:4012802533316
brand logo

Technical specifications

Inner diameter22 mm
Outer diameter42 mm
Width28 mm
See all Specifications

Product details : INA GE22-PB RADIAL SPHERICAL PLAIN BEARING REQUIRING MAINTENANCE SLIDI


Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-1, dimension series K, open design

Technical specifications


Attributes
Logistic Weight180 g
Inner diameter22 mm
Outer diameter42 mm
Width28 mm
Materialsteel
Sealingopen
Bearing Clearancecn
Basic dynamic load, radial - Cr38100 N
£ 63.06 excl. VAT
/ Each
£ 75.67 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories