Spherical plain bearings INA GE40-DO-2RS, Outer diameter: 62 mm | Width: 28 mm | Inner diameter: 40 mm

Spherical plain bearing

See technical information

References

INA:GE40-DO-2RS
Rubix:105A9392
Manufacturer :0066481500000
EAN:4012802530384
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter62 mm
Width28 mm
See all Specifications

Product details : INA SPHER PLAIN BEARING GE40-DO-2RS


Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands

Strengths

Preferably supports radial loads. Also admits axial loads in both directions.

Applications

Especially suitable for alternating loads with shocks and knocks.

Technical specifications


Attributes
Packaged dimensions (D x W x H)28x62x62 mm
Package weight297 g
Inner diameter40 mm
Outer diameter62 mm
Width28 mm
Materialsteel
Sealingtwo rubber seals
Bearing Clearancecn
Basic dynamic load, radial - Cr117000 N
£ 31.31 excl. VAT
/ Each
£ 37.57 incl. VAT
  • In stock: Next day delivery

Check our products from related categories