Spherical plain bearings SKF GEG 50 ES, Outer diameter: 75 mm | Width: 50 mm | Inner diameter: 50 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GEG 50 ES
Rubix:105A6945
Manufacturer :6940
EAN:7316577003164

Product details : SKF SPHERICAL PLAIN BEARING GEG 50 ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and an extended inner ring. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x75x50 mm |
|---|---|
| Logistic Weight | 610 g |
| Inner diameter | 50 mm |
| Outer diameter | 75 mm |
| Width | 50 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 156000 N |
Show UNSPSC/ECL@SS
£ 96.27 excl. VAT
/ Each
£ 115.52 incl. VAT
- Delivery usually within ( 3 ) days
