Spherical plain bearings INA GE80-DO-2RS-E, Outer diameter: 120 mm | Width: 55 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
INA:GE80-DO-2RS-E
Rubix:264A2726
Manufacturer :0973643040000
EAN:4064327554253

Product details : INA GE80-DO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 55 mm |
| Material | steel on steel (steel/steel sliding contact surface) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | spherical plain bearing (steel/steel, sealed 2rs) |
| Weight | 2.2354 kg |
| Thickness | 55 mm |
| Basic dynamic load, radial - Cr | 392000 N |
Show UNSPSC/ECL@SS
£ 49.32 excl. VAT
/ Each
£ 59.18 incl. VAT
- Usually arrives within 14 working days
