Spherical plain bearings SKF GE 30 ES-2RS, Outer diameter: 47 mm | Width: 22 mm | Inner diameter: 30 mm

Radial Spherical Plain Bearing

See technical information

References

SKF:GE 30 ES-2RS
Rubix:133A1047
Manufacturer :GE 30 ES-2RS
EAN:7316576609336
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter47 mm
Width22 mm
See all Specifications

Product details : SKF SPHER PLAIN BEARING GE 30 ES-2RS


Radial joint bearing, maintenance required, steel/steel, two-sided steel-backed contact seal (lip seal).

Strengths

- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter47 mm
Width22 mm
Materialsteel
Sealingtwo rubber seals
Bearing Clearancecn
£ 299.00 excl. VAT
/ 10 pieces
£ 358.80 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories