Spherical plain bearings INA GE45-UK-2TS, Outer diameter: 68 mm | Width: 32 mm | Inner diameter: 45 mm

Spherical plain bearing

See technical information

References

INA:GE45-UK-2TS
Rubix:264A2611
Manufacturer :0559087210000
EAN:4012802543018
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter68 mm
Width32 mm
See all Specifications

Product details : INA GE45-UK-2TS SPHERICAL PLAIN BEARING


Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed

Technical specifications


Attributes
Logistic Weight396 g
Inner diameter45 mm
Outer diameter68 mm
Width32 mm
Materialhardened and ground rolling bearing steel (ball surface form-finished or polished); durotect cmt coating; elgoglide sliding layer bonded in the outer ring ball surface; integrated triple-lip high-performance sealing (2ts).
Sealingopen
Bearing Clearancecn
Typeradial spherical plain bearing, maintenance-free (ge..-uk-2ts)
Weight0.41 kg
Thickness25 mm
Basic dynamic load, radial - Cr360000 N
£ 68.95 excl. VAT
/ Each
£ 82.74 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories