Spherical plain bearings INA GE80-UK-2TS, Outer diameter: 120 mm | Width: 55 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
INA:GE80-UK-2TS
Rubix:264A2623
Manufacturer :0559089930000
EAN:4012802543087

Product details : INA GE80-UK-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Logistic Weight | 2260 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 120 mm |
| Width | 55 mm |
| Material | steel/elgoglide (hard chromium coating) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, maintenance-free, elgoglide sliding layer, hard chromium-coated inner ring, sealed |
| Weight | 2.25 kg |
| Thickness | 55 mm |
| Basic dynamic load, radial - Cr | 1130000 N |
Show UNSPSC/ECL@SS
£ 202.44 excl. VAT
/ Each
£ 242.93 incl. VAT
- Usually arrives within 14 working days
