Spherical plain bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 20 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GE..-DO-E |
Basic static load, radial - C0r | 213000 N |
Basic dynamic load, radial - Cr | 46900 N |
Usually arrives within 14 working days