Spherical plain bearings INA GE12-UK, Outer diameter: 22 mm | Width: 10 mm | Inner diameter: 12 mm
Spherical plain bearing
See technical informationReferences
INA:GE12-UK
Rubix:105A9273
Manufacturer :0066497690000
EAN:4012802531275

Product details : INA GE12-UK SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 10x22x22 mm |
|---|---|
| Package weight | 16 g |
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Width | 10 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 11300 N |
Show UNSPSC/ECL@SS
£ 12.96 excl. VAT
/ Each
£ 15.55 incl. VAT
- In stock: Next day delivery
