Spherical plain bearings SKF GEG 12 ESA, Outer diameter: 22 mm | Width: 12 mm | Inner diameter: 12 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GEG 12 ESA
Rubix:420A5857
EAN:7316571010939

Product details : SKF GEG 12 ESA RADIAL SPHERICAL PLAIN BEARING
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and an extended inner ring. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in the outer ring.
Strengths
- Designed for radial and combined radial and axial loads
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
Technical specifications
Attributes
| Logistic Weight | 16,6 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Width | 12 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days
