Spherical plain bearings SKF GE 4 E, Outer diameter: 12 mm | Width: 5 mm | Inner diameter: 4 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 4 E
Rubix:105A7886
Manufacturer :6798
EAN:7316577002280

Product details : SKF SPHERICAL PLAIN BEARING GE 4 E
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x12x12 mm |
|---|---|
| Logistic Weight | 3 g |
| Inner diameter | 4 mm |
| Outer diameter | 12 mm |
| Width | 5 mm |
| Material | steel+ptfe sintered bronze |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 2040 N |
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
- In stock: Next day delivery
