Spherical plain bearings SKF GX 50 F, Outer diameter: 130 mm | Width: 42.5 mm | Inner diameter: 50 mm
Thrust Spherical Plain Bearing
See technical informationReferences
SKF:GX 50 F
Rubix:105A8150
Manufacturer :8025
EAN:7316577027139

Product details : SKF SPHERICAL PLAIN BEARING GX50F
Many applications require spherical bearings that are suitable for oscillating movements and that can accommodate misalignment. Rolling bearings only partly fulfil these requirements as they are generally designed for continuous rotation and can only accommodate limited misalignment. Therefore, SKF manufactures spherical plain bearings, rod ends and bushings to provide an economical solution to these challenges.
SKF manufactures spherical plain bearings, rod ends and bushings in various designs and with different sliding contact surface combinations. Each design and combination has characteristic properties which makes it particularly suitable for certain applications.
Axial joint bearings are designed to accommodate axial and radial-axial combined loads. This specific design features a maintenance-free steel/PTFE-FRP sliding pairing. However, re-lubrication from both sides is possible if the longest possible bearing service life is to be achieved.
Strengths
- Designed for axial and combined radial and axial loads
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,5x130x130 mm |
|---|---|
| Logistic Weight | 3200 g |
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 42.5 mm |
| Material | steel+liner |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 3.15 kg |
| Thickness | 30.5 mm |
| Basic static load, axial - C0a | 440000 N |
| Basic dynamic load, axial - Ca | 275000 N |
Show UNSPSC/ECL@SS
£ 489.03 excl. VAT
/ Each
£ 586.84 incl. VAT
- Usually arrives within 14 working days
