Spherical plain bearings SKF GEK 16 ESA, Outer diameter: 32 mm | Width: 15 mm | Inner diameter: 16 mm

Radial Spherical Plain Bearing

See technical information

References

SKF:GEK 16 ESA
Rubix:214A4848
EAN:7316570489361
brand logo

Technical specifications

Inner diameter16 mm
Outer diameter32 mm
Width15 mm
See all Specifications

Product details : SKF GEK16ESA SPHERICAL PLAIN BEARING


Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment.

Technical specifications


Attributes
Logistic Weight76,3 g
Inner diameter16 mm
Outer diameter32 mm
Width15 mm
Materialsteel
Sealingopen
Bearing Clearancecn
£ 36.01 excl. VAT
/ Each
£ 43.21 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories