Spherical plain bearings INA GE30-DO-E, Outer diameter: 47 mm | Width: 22 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-DO-E
Rubix:264A2680
Manufacturer :0972785720000
EAN:4064327383532

Product details : INA GE30-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 22 mm |
| Material | high-quality rolling bearing steel; sliding contact surface steel/steel (martensitic or bainitic hardened structure with low residual austenite content for ge..do series) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing requiring maintenance (iso 12 240-1, dimension series e), steel/steel sliding contact surface |
| Weight | 0.15 kg |
| Thickness | 18 mm |
| Basic dynamic load, radial - Cr | 62700 N |
Show UNSPSC/ECL@SS
£ 6.01 excl. VAT
/ Each
£ 7.21 incl. VAT
- Delivery usually within ( 7 ) days
