Spherical plain bearings SKF GEZ 106 ES, Outer diameter: 55.563 mm | Width: 30.15 mm | Inner diameter: 35 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 106 ES
Rubix:105A7190
Manufacturer :7079
EAN:7316576612244


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 55.563 mm |
| Width | 30.15 mm |
Product details : SKF SPHERICAL PLAIN BEARING GEZ106ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,15x55,56x34,92 mm |
|---|---|
| Logistic Weight | 288,2 g |
| Inner diameter | 35 mm |
| Outer diameter | 55.563 mm |
| Width | 30.15 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 104000 N |
Show UNSPSC/ECL@SS
£ 54.27 excl. VAT
/ Each
£ 65.12 incl. VAT
- Usually arrives within 14 working days