Spherical plain bearings SKF GEH 35 TXE-2LS, Outer diameter: 62 mm | Width: 35 mm | Inner diameter: 35 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 35 TXE-2LS
Rubix:80346541
EAN:7316572668412

Product details : SKF SPHERE PLAIN BEARING GEH35TXE-2LS:SKF
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 35 mm |
| Material | bearing steel+tx liner |
| Sealing | two rubber seals |
| Weight | 0.39 kg |
| Thickness | 22 mm |
| Basic dynamic load, radial - Cr | 280000 N |
| Basic static load, axial - C0a | 465000 N |
Show UNSPSC/ECL@SS
£ 118.64 excl. VAT
/ Each
£ 142.37 incl. VAT
- Usually arrives within 14 working days
