Spherical plain bearings INA GE40-HO-2RS-E, Outer diameter: 62 mm | Width: 38 mm | Inner diameter: 40 mm

Spherical plain bearing

See technical information

References

INA:GE40-HO-2RS-E
Rubix:264A2714
Manufacturer :3006217520000
EAN:4064328074187
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter62 mm
Width38 mm
See all Specifications

Product details : INA GE40-HO-2RS-E SPHERICAL PLAIN BEARING


Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed

Strengths

Preferably supports radial loads. Also admits axial loads in both directions.

Applications

Especially suitable for alternating loads with shocks and knocks.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter62 mm
Width38 mm
Materialsteel/steel
Sealingtwo rubber seals
Bearing Clearancecn
Typeradial spherical plain bearing, requiring maintenance, sealed
Weight0.321 kg
Thickness22 mm
Basic dynamic load, radial - Cr99100 N
£ 15.38 excl. VAT
/ Each
£ 18.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories