Spherical plain bearings INA GE12-PW, Outer diameter: 26 mm | Width: 16 mm | Inner diameter: 12 mm
Spherical plain bearing
See technical informationReferences
INA:GE12-PW
Rubix:106A1802
Manufacturer :0066497500000
EAN:4012802531244

Product details : INA GE12-PW SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 40,31 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 26 mm |
| Width | 16 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 24000 N |
Show UNSPSC/ECL@SS
£ 15.75 excl. VAT
/ Each
£ 18.90 incl. VAT
- Delivery usually within ( 7 ) days
