Spherical plain bearings SKF GEZ 112 ES, Outer diameter: 71.4 mm | Width: 38.8 mm | Inner diameter: 44 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 112 ES
Rubix:229A3665
Manufacturer :7085
EAN:7316576612275

Product details : SKF GEZ 112 ES SPHERICAL PLAIN BEARING
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,8x71,4x44,4 mm |
|---|---|
| Logistic Weight | 628,6 g |
| Inner diameter | 44 mm |
| Outer diameter | 71.4 mm |
| Width | 38.8 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 170000 N |
Show UNSPSC/ECL@SS
£ 80.04 excl. VAT
/ Each
£ 96.05 incl. VAT
- Usually arrives within 14 working days
