References
Dormer:S62920.0
Rubix:2556920
EAN:7320760680872



Product details : DORMER S62920.0 DRILL 20.00 MM 6706538
Solid carbide (VHM) 2-flute radius end mill with short overhang length. DIN 6335 HA cylindrical shank. 30° helix and 15° rake angle. Polished surface for copper. Copper and brass alloys. Aluminium and aluminium-magnesium alloys. Thermoplastics and duroplastics.
Applications
• Copper (<100 HB <350 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon >0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed with silicon >10% whisker-reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon >0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed with silicon >10% whisker-reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 20 mm |
| Number of teeth | 2 |
| Length of cut | 20 mm |
| Total length | 90 mm |
| Cutting material | carbide |
| Coating | polished |
| Machining material | copper, copper- and brass alloys, aluminium and aluminium-magnesium alloys, thermoplastics and duroplastics |
Show UNSPSC/ECL@SS
£ 263.90 excl. VAT
/ Each
£ 316.68 incl. VAT
- Usually arrives within 14 working days
