References
Bosch:2608606095
Rubix:1243504
EAN:3165140164313

Product details : BOSCH SANDING BELT 75 X 610MM PACK OF 3 2608606095
Band size,
Width mm: 75
Band size,
Length mm: 610
Grain: 60; 80; 100
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Packaged dimensions (D x W x H) | 310x80x38 mm |
| Package weight | 125 g |
| Length | 610 mm |
| Width | 75 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Usually arrives within 14 working days
