KLINGSPOR 6294 LS309XH PORTABLE SANDER BELT 110X620MM GRIT 80 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:6294
Rubix:416A2303
EAN:4014855028948

Product details : KLINGSPOR 6294 LS309XH PORTABLE SANDER BELT 110X620MM GRIT 80 F5 PK10
LS 309 XH woodworking belt, 110 x 620 mm grit 80 F5
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Width | 620 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 22.83 excl. VAT
/ Each
£ 27.40 incl. VAT
- Usually arrives within 14 working days