NORTON 66623378990 RAPIDPREP SELF GRIP 115MM DISC - FINE PACK OF 25
Rapid Prep Low Flex - Surface Blending Discs
See technical informationReferences
Norton:66623378990
Rubix:2577119
EAN:3157629497142
Product details : NORTON 66623378990 RAPIDPREP SELF GRIP 115MM DISC - FINE PACK OF 25
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Strengths
Achieve a burr-free, ready to paint finish in fewer steps without damaging the base material
General purpose product for blending, finishing, cleaning, and light deburring
Use with self-grip back up pads with locating centre pin
General purpose product for blending, finishing, cleaning, and light deburring
Use with self-grip back up pads with locating centre pin
Applications
Surface Preparation (blending, Cleaning, Surfacing)
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | fine |
Show UNSPSC/ECL@SS
£ 72.79 excl. VAT
/ Each
£ 87.35 incl. VAT
- Delivery usually within ( 10 ) days

