KLINGSPOR 342640 NDS400K NON-WOVEN DISC 150 MM VERY FINE PK20
NDS 400 K Abrasive Disc, non-woven web
See technical informationReferences
Klingspor:342640
Rubix:416A6919
EAN:4014855336609

Product details : KLINGSPOR 342640 NDS400K NON-WOVEN DISC 150 MM VERY FINE PK20
NDS 400 K non-woven web disc, 150 mm very fine aluminium oxide
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 320 |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Backing material | non-woven web (scm/vlies) |
| Series | nds 400 k |
| Pack quantity | 20 |
Show UNSPSC/ECL@SS
£ 73.34 excl. VAT
/ Each
£ 88.01 incl. VAT
- Delivery usually within ( 5 ) days