NORTON 66623378363 RAPID PREP BLENDING DISC 50MM MEDIUM PACK 50
Rapid Prep Regular Flex - Surface Blending Discs with attachment
See technical informationReferences
Norton:66623378363
Rubix:2577160
EAN:3157629495667

Product details : NORTON 66623378363 RAPID PREP BLENDING DISC 50MM MEDIUM PACK 50
Surface blending products are reinforced with a special nylon fibre net backing (scrim) to increase the resistance to tearing. They provide a unique combination of aggressive performance, long life and improved finish. Quick change benefit with the SpeedLok system.
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | medium |
| Application | blending |
| Type of abrasive | non-woven |
Show UNSPSC/ECL@SS
£ 63.26 excl. VAT
/ Each
£ 75.91 incl. VAT
- In stock: Next day delivery
