KLINGSPOR 277930 PS22K SELF-FASTEN PAPER DISC 300 MM P150 NO HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:277930
Rubix:416A2874
EAN:4014855978373

Product details : KLINGSPOR 277930 PS22K SELF-FASTEN PAPER DISC 300 MM P150 NO HOLE PK50
PS 22 K disc self-fastening, 300 mm grit 150 no hole
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Grain | 150 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 97.50 excl. VAT
/ Each
£ 117.00 incl. VAT
- Usually arrives within 14 working days