References
Bahco:1-320-08-2-0
Rubix:401A4515
EAN:7311518191276

Documents
Product details : BAHCO 1-320-08-2-0 8 DIAGONAL CUT 2
The shape of the teeth makes the diagonal file especially suitable for soft steel, stainless-steel, light metal alloys and hard plastic
High material removal rate from the specially milled teeth
Shape: edges and surfaces parallel
Surfaces diagonally milled with S-pattern chip breaker teeth, one edge single cut
Type of cut: 2 = second
Industry pack unhandled
High material removal rate from the specially milled teeth
Shape: edges and surfaces parallel
Surfaces diagonally milled with S-pattern chip breaker teeth, one edge single cut
Type of cut: 2 = second
Industry pack unhandled
Strengths
Engineering Diagonal Files Second Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Shape | rectangular |
| Length | 200 mm |
| Handle | without |
| Type of cut | second |
| Section | 200x20x5 mm |
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
- Delivery usually within ( 14 ) days
