GEDORE 1B-3/8AF 1B SERIES COMBINATION SPANNER 3/8 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 3/8AF
Rubix:2515680
Manufacturer :6005390
EAN:4010886600535

Product details : GEDORE 1B-3/8AF 1B SERIES COMBINATION SPANNER 3/8 INCH A/F
Combination spanner 3/8" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Opening | 3/8' |
| Length | 148 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
- Delivery usually within ( 8 ) days
