References
Gedore:306 G 46
Rubix:80037048
Manufacturer :1416111
EAN:4010886805800

Product details : GEDORE 306 G 46 46MM SLOGGING SPANNER
Ring slogging spanner, deep offset 46 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
| Logistic Weight | 2950 g |
|---|---|
| Opening | 46 |
| Length | 340 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 163.18 excl. VAT
/ Each
£ 195.82 incl. VAT
- Delivery usually within ( 22 ) days
