GEDORE 6X7MM DOE SPANNER 6 6X7

Double end wrench 6

See technical information
References
Gedore:6 6x7
Rubix:118A8356
Manufacturer :6063830
EAN:4010886606384
brand logo
Technical specifications
Opening6x7
Length122 mm
Typeflat wrench
See all Specifications

Product details : GEDORE 6X7MM DOE SPANNER 6 6X7


Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 6x7 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised

Technical specifications


Attributes
Opening6x7
Length122 mm
Typeflat wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
  • Delivery usually within ( 8 ) days