References
Facom:92A.11
Rubix:1236083
EAN:3148516629364




Product details : FACOM NERVUS WRENCH 92A.11
92A - Metric elbow tube wrenches
- Elbow tube wrenches: allows work on long threaded rods.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A.1 for dimensions from 4 to 23 mm; 160A.2 for dimensions from 24 to 32 mm.
- Metric dimensions: from 4 to 32 mm.
- Finish: Satin chrome-plated.
- Elbow tube wrenches: allows work on long threaded rods.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A.1 for dimensions from 4 to 23 mm; 160A.2 for dimensions from 24 to 32 mm.
- Metric dimensions: from 4 to 32 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x40x20 mm |
| Package weight | 79 g |
| Opening | 11 |
| Length | 118 mm |
| Type | tube wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Delivery usually within ( 14 ) days
