STAHLWILE 41101313 240 SERIES FAST RATCHET WRENCH 19MM
Ratchet Wrench
See technical informationSee documentsReferences
Stahlwille:41101919
Rubix:80143854
EAN:4018754165131



Documents
Product details : STAHLWILE 41101313 240 SERIES FAST RATCHET WRENCH 19MM
Strengths
•Patent
Specially suitable for union nuts
Using a single wrench, it is possible to tighten/loosen both metric and imperial nuts and bolts
Specially suitable for union nuts
Using a single wrench, it is possible to tighten/loosen both metric and imperial nuts and bolts
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x40x240 mm |
|---|---|
| Logistic Weight | 380 g |
| Opening | 19 |
| Length | 238.5 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 57.75 excl. VAT
/ Each
£ 69.30 incl. VAT
- Usually arrives within 14 working days
