126A - Wrenches with articulated tenons
Opening | 80 |
---|---|
Length | 280 mm |
Logistic Weight | 370 g |
---|---|
Packaged dimensions (D x W x H) | 252x65x11 mm |
Package weight | 370 g |
Opening | 80 |
Length | 280 mm |
Weight | 360 g |
Finishing | Satin/Chrome |
Number of sides | 1 |
Type | Hook spanner |
Usually arrives within 14 working days