BAHCO 808050S STUBBY RATCHETING SCREWDRIVER
Ratcheting Stubby Bit holder Screwdriver
See technical informationSee documentsReferences
Bahco:808050S
Rubix:2518313
EAN:7314150128082

Documents
Product details : BAHCO 808050S STUBBY RATCHETING SCREWDRIVER
Stubby ratcheting 1/4
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 2 |
| Blade length | 68 mm |
| Length | 95 mm |
| Finishing | inox |
Show UNSPSC/ECL@SS
£ 18.17 excl. VAT
/ Each
£ 21.80 incl. VAT
- In stock: Next day delivery
