ROEBUCK PRECISION SCREWDRIVER PZ 1 X 80MM
Precision pozidriv screwdriver
See technical informationSee documentsReferences
Roebuck:5079137
Rubix:2521718

Documents
Product details : ROEBUCK PRECISION SCREWDRIVER PZ 1 X 80MM
Perfectly machined black tip.
Tapered area for rapid use.
Superior quality and dual material grip technology for comfortable grip.
Suspension holes for workshop organisation.
A rotary tip allows precise rotation in places of difficult access.
Tapered area for rapid use.
Superior quality and dual material grip technology for comfortable grip.
Suspension holes for workshop organisation.
A rotary tip allows precise rotation in places of difficult access.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz1 |
| Blade length | 80 mm |
| Length | 80 mm |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- In stock: Next day delivery
