References
Stahlwille:08010003
Rubix:2018720
EAN:4018754010554



Product details : STAHLWILLE 08010003 1/4 PHILLIPS BITS NO:3
DIN 3128, for cross-head screws.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x7x25 mm |
|---|---|
| Logistic Weight | 5 g |
| Imprint | phillips (ph) |
| Imprint size | ph3 |
| Blade length | 25 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 1.12 excl. VAT
/ Each
£ 1.34 incl. VAT
- Usually arrives within 14 working days
