FACOM RD.B250EMA RD FILE BSTD CUT 250MM HANDLE
RD.BEMA - Fitted bastard round files
See technical informationReferences
Facom:RD.B250EMA
Rubix:395A5125
EAN:3148518600019



Product details : FACOM RD.B250EMA RD FILE BSTD CUT 250MM HANDLE
RD.BEMA - Fitted bastard round files
-Hand-round files.
-Double size.
-Presentation: ergonomic plastic sleeves (resistant to solvents of the most aggressive workshops).
- d [mm]: 10L [mm]: 250[g]: 200
-Hand-round files.
-Double size.
-Presentation: ergonomic plastic sleeves (resistant to solvents of the most aggressive workshops).
- d [mm]: 10L [mm]: 250[g]: 200
Applications
Recommended for steel, cast iron, brass and hard plastics roughing work.
Technical specifications
Attributes
| Logistic Weight | 169 g |
|---|---|
| Packaged dimensions (D x W x H) | 370x30x25 mm |
| Package weight | 169 g |
| Shape | round |
| Length | 250 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 10 mm |
Show UNSPSC/ECL@SS
£ 12.94 excl. VAT
/ Each
£ 15.53 incl. VAT
- Delivery usually within ( 14 ) days
