VALLORBE LA2408-160-2 NEEDLE FILE SQUARE 16CM CUT 2
Vallorbe needle file square 16cm cut 2
See technical informationReferences
Vallorbe Swiss:LA2408-160-2
Rubix:010979
Product details : VALLORBE LA2408-160-2 NEEDLE FILE SQUARE 16CM CUT 2
Manufactured from quality steel for long life and precision. Manufactured to ISO9001 and EN2900. Length 140mm.
Technical specifications
Attributes
| Shape | square |
|---|---|
| Length | 140 mm |
Show UNSPSC/ECL@SS
£ 16.68 excl. VAT
/ Each
£ 20.02 incl. VAT
- Usually arrives within 14 working days

