References
Draper:60255
Rubix:382A4696
Manufacturer :60255
EAN:5010559602551

Product details : DRAPER 60255 200MM ROUND FILE-SECOND (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 200 mm |
| Handle | without |
| Type of cut | second cut |
Show UNSPSC/ECL@SS
£ 46.07 excl. VAT
/ Each
£ 55.28 incl. VAT
- Delivery usually within ( 7 ) days
