ECLIPSE THREE SQUARE SCRAPER 140MM 97A
Engineers Soft Feel Scraper
See technical informationSee documentsReferences
Eclipse:97A
Rubix:012622
Documents
Product details : ECLIPSE THREE SQUARE SCRAPER 140MM 97A
Hand scrapers are designed for the removal of high spots on machined surfaces to give a smoother surface slideways, bearings, cast iron surface plates and precision marking out plates.
Strengths
•Suitable for tool room and small engineering work
•Made from high grade steel and treated to maintain a very keen edge for a long time
•Made from high grade steel and treated to maintain a very keen edge for a long time
Technical specifications
Attributes
| Length | 140 mm |
|---|
Show UNSPSC/ECL@SS
£ 20.39 excl. VAT
/ Each
£ 24.47 incl. VAT
- Usually arrives within 14 working days

