Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL 025045V METRIC SPIRAL POINT PLUG M2.5 X 0.45
HELICOIL 025045V METRIC SPIRAL POINT PLUG M2.5 X 0.45
Spiral point
References
helicoil:
025045V
rubix:
1388647
Technical specifications
Threading diameter
2.5
mm
Thread-cutting pitch
0.45
mm
Product details
Technical specifications
Product details : HELICOIL 025045V METRIC SPIRAL POINT PLUG M2.5 X 0.45
Technical specifications
Attributes
Threading diameter
2.5
mm
Thread-cutting pitch
0.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.12
excl. VAT
/
Each
£
51.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HELICOIL METRIC ROUGHING TAP M6 X 1 01401060104
HELICOIL 01414120152/10 METRIC HIGH SPIRAL FLUTE BOTTOM M12 X 1.75
ROEBUCK 869324 INSERT TOOLS G-COIL N.9 M10X100
ROEBUCK 869323 INSERT TOOLS G-COIL N.8 M8X125
HELICOIL UNF SPIRAL POINT PLUG 10-32 3FSB
HELICOIL STRAIGHT FLUTE PLUG UNC 6-32
BOELLHOFF 01803020000/10HELICOIL EXTRACTING TOOL HAND SIZE 2
ROEBUCK 869330 INSERT TOOLS G-COIL N.15 M12X150
ROEBUCK 869325 INSERT TOOLS G-COIL N.10 M10X125
ROEBUCK 869317 INSERT TOOLS G-COIL N.2 M3X50
HELICOIL 080125B BOTTOM TAP M8 X 1.25P
HELICOIL 060100V METRIC SPIRAL POINT PLUG M6 X 1
HELICOIL 120175B METRIC STRAIGHT FLUTE BOTTOM M12 X 1.75
ROEBUCK 869326 INSERT TOOLS G-COIL N.11 M10X150
HELICOIL STRAIGHT FLUTE BOTTOM UNF 10-32 3FBB