REDASHE J4000-COB 700L RECHARGEABLE WORK LIGHT
Redashe Rechargeable Work Light
See technical informationSee documentsReferences
Redashe:J4000-COB
Rubix:2583935
Documents
Product details : REDASHE J4000-COB 700L RECHARGEABLE WORK LIGHT
The professional heavy duty 6w + 3w COB rechargable work light has a front and top light. The front light has three settings emitting either 150, 300 or 700 lumens. The first setting provides an easy to work with no glare light, while the medium setting increases the white light improving definition. The max setting provides bright, almost daylight illumination over a large area. The robust ABS and TPR housing is dust, water and impact resistant making the unit ideal for all tough applications.
Strengths
High impact ABS covered in soft comfort grip material, PC lens
Nylon 360 degree rotating hook, which folds away against the lamp body
Super strong magnetic base
Flexible 180 degree 7 step folding base design
3 LED Indicator to display battery level during charging and working
Nylon 360 degree rotating hook, which folds away against the lamp body
Super strong magnetic base
Flexible 180 degree 7 step folding base design
3 LED Indicator to display battery level during charging and working
Technical specifications
Attributes
| Material | abs and tpr (housing) |
|---|
Show UNSPSC/ECL@SS
£ 49.34 excl. VAT
/ Each
£ 59.21 incl. VAT
- Usually arrives within 14 working days

