References
Redashe:YRA350
Rubix:131A5599

Documents
Product details : REDASHE AIR HOSE REEL YRA350
Redashe RA350 compact spring rewind hose reels are designed for use with compressed air only. Their small size makes them ideal for the smaller workshop of where space is a major factor. Constructed in high impact polypropylene for maximum durability, each reel comes supplied with fitted hose and integral wall/overhead mounting bracket. The switchable locking facility offers latching of hose or convenience of free run.
Strengths
Constructed in high impact UV stabilized polypropylene.
Powder coated, integral wall/ceiling bracket.
Latching of hose at any length, or a free run option.
Fully automatic spring rewind.
Low effort easy to use rewind tension.
Lightweight design.
Supplied with fitted hose.
Virtually maintenance free.
12 month manufacturer’s warranty.
Powder coated, integral wall/ceiling bracket.
Latching of hose at any length, or a free run option.
Fully automatic spring rewind.
Low effort easy to use rewind tension.
Lightweight design.
Supplied with fitted hose.
Virtually maintenance free.
12 month manufacturer’s warranty.
Technical specifications
Attributes
| Length | 20 m |
|---|---|
| Inner diameter | 10 mm |
| Material | polypropylene |
| Service pressure | 10.34 bar |
| Connecting diameter (inch) | 3/8 '' |
| Weight | 8.3 kg |
Show UNSPSC/ECL@SS
£ 430.16 excl. VAT
/ Each
£ 516.19 incl. VAT
- Usually arrives within 14 working days
