"REDASHE POLYPROP SPREWIND 15MX1/2"" 20BAR HOSEREEL COMPRESSED AIR-WATER"
Reelworks Spring Rewind Reel
See technical informationSee documentsReferences
Redashe:C2753
Rubix:2575259

Documents
Product details : "REDASHE POLYPROP SPREWIND 15MX1/2"" 20BAR HOSEREEL COMPRESSED AIR-WATER"
The 2752/2753 compact spring rewind hose reel is constructed in durable impact resistant polypropylene. Supplied complete with 15 metre super flexible Hybrid polymer hose, 1.5 metre inlet hose and integral pivoting wall bracket. The compact size makes this reel ideal for use in smaller workshops where space is limited.
Strengths
Supplied with 15 metre flexible, premium hybrid polymer hose
Hose has no memory and lays flat when in use
High quality, durable polypropylene housing
Fully automatic spring rewindLow effort easy to use rewind tensionIntegral pivoting wall bracket, swivels through 180°
Latching of hose at any length
Latching system can be set to free run if required
Hose has no memory and lays flat when in use
High quality, durable polypropylene housing
Fully automatic spring rewindLow effort easy to use rewind tensionIntegral pivoting wall bracket, swivels through 180°
Latching of hose at any length
Latching system can be set to free run if required
Technical specifications
Attributes
| Length | 1500 m |
|---|---|
| Inner diameter | 12.7 mm |
| Material | polypropylene |
| Service pressure | 20 bar |
| Connecting diameter (inch) | 1/2 '' |
| Weight | 8.2 kg |
Show UNSPSC/ECL@SS
£ 204.31 excl. VAT
/ Each
£ 245.17 incl. VAT
- In stock: Next day delivery
