References
Unbranded:225929
Rubix:225929

Product details : ROEBUCK 225929 DRILLSET 1-13MM X 0.5MM
Industrial quality, flute ground. High speed steel straight shank drill sets. Right hand cutting. Metal case.
Technical specifications
Attributes
| Drilling diameter | 0.5 mm |
|---|---|
| Shank type | cylindrical |
| Direction of cutting | right |
| Cutting material | hss |
| Tail diameter | 0.5 mm |
Show UNSPSC/ECL@SS
£ 105.27 excl. VAT
/ Each
£ 126.32 incl. VAT
- In stock: Next day delivery
