Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Increaser
GEDORE 2030 ADAPTOR TO 3/8
GEDORE 2030 ADAPTOR TO 3/8
Adapter 1/4 "-3/8" 2030
References
gedore:
2030
rubix:
80983921
manufacturer :
6170080
ean:
4010886617007
Technical specifications
Square drive adapter
3/8
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2030 ADAPTOR TO 3/8
Convertor 1/4" to 3/8" Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Square drive adapter
3/8
''
Square (inch)
1/4
''
Finishing
Polished
Square
6.3
mm
Length
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.82
excl. VAT
/
Each
£
16.58
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 13030002 513 ADAPTOR 1/2 INCH -3/8 PLUG
J.232 3/8 FEMALE TO 1/2 MALE
GEDORE 3/8-1/4 REDUCER 3020
STAHLWILLE ADAPTOR 1/4-3/8 PLUG
STAHLWILLE 15030003 568 ADAPTOR 3/4 INCH -1/2 PLUG
FACOM COUPLERS NK.232A
FACOM COUPLERS NG.232A
BAHCO K9895G POWER ADAPTOR 1IN TO 1.1/2IN
STAHLWILLE 1X3/4 IMP SKT ADAPTO 36030005
GEDORE RED R77400011 IMPACT SOCKET EXTENSION 3/4 INCH TO 1
GEDORE IF TO 3/4M REDUCER 2132
BAHCO K9564F POWER ADAPTOR 3/4 TO 1IN
BRITOOL EXPERT COUPLER 1/4 INCH TO 3/8 E117358
GEDORE KB 3219 IMPACT SOCKET REDUCER 3/4 DRV - 1/2 MALE
STAHLWILLE 432 ADAPTOR 3/8 INCH -1/2 INCH PLUG