REDASHE SS STEEL SP REWIND ID 20BAR HOSE REEL AIR/FG WATER 15MX12.5MM
Reelworks Spring Rewind Reel
See technical informationSee documentsReferences
Redashe:CSS808-450L
Rubix:2575276

Documents
Product details : REDASHE SS STEEL SP REWIND ID 20BAR HOSE REEL AIR/FG WATER 15MX12.5MM
The SS808 series stainless steel spring rewind hose reels are constructed in 304-grade stainless steel and other non-corroding materials. These reels are designed for harsh, corrosive environments or where hygiene is of primary importance. Ideally suited for wash down applications in food processing areas, marine and offshore.
Strengths
Heavy duty stainless steel construction
Double supported solid 1" stainless steel axle
Fully automatic hose rewind for neat and tidy storage
Slotted and drilled mounting holes for easy installation
Latching of hose at any length
Non-snag roller guides reduce hose wear
Externally mounted full flow stainless steel swivel assembly
Supplied as a bare reel (hose supplied at an
extra cost
Double supported solid 1" stainless steel axle
Fully automatic hose rewind for neat and tidy storage
Slotted and drilled mounting holes for easy installation
Latching of hose at any length
Non-snag roller guides reduce hose wear
Externally mounted full flow stainless steel swivel assembly
Supplied as a bare reel (hose supplied at an
extra cost
Technical specifications
Attributes
| Length | 15 m |
|---|---|
| Material | 304 stainless steel |
| Service pressure | 20 bar |
| Weight | 18 kg |
Show UNSPSC/ECL@SS
£ 720.59 excl. VAT
/ Each
£ 864.71 incl. VAT
- Usually arrives within 14 working days
