HONEYWELL 50129775-001 HL 400 REFILL CAN 400PRS BILSOM 303S
Refill cartridge for 400 pairs of Bilsom 303S for HL400 dispenser
See technical informationReferences
Howard Leight:50129775-001
Rubix:2586187



Product details : HONEYWELL 50129775-001 HL 400 REFILL CAN 400PRS BILSOM 303S
The soft foam offers excellent comfort during prolonged use and optimal performance. Prevents build-up of dirt or other substances from accumulating on the earplug or entering the ear canal.
Strengths
Recharging and installation, easier than ever! Recyclable level 7 injected polycarbonate cartridge. Adapts to wall mountings already present from other distributors, in particular the Howard Leight LS400 model.
Technical specifications
Attributes
| Capacity | 400 |
|---|---|
| Type | refill |
| Detectable | no |
| Single Number Rating SNR | 33 dB |
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
- Usually arrives within 14 working days
